This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CONDOR 

    Orange/Red with Silver Stripe Traffic Vest, ANSI Unrated, Hook-and-Loop Closure, Universal

  • Item # 2RE21
  • Mfr. Model # 2RE21
Orange/Red with Silver Stripe Traffic Vest, ANSI Unrated, Hook-and-Loop Closure, Universal

See alternate products available online.

Product Details

Reflective vest features 3MTM ScotchliteTM material, and has a vertical stripe with trim on front and back. Material allows air and moisture circulation. The elastic side straps make this vest expandable, so you can increase or decrease the sizing to your personal comfort.
Show More Close
 

Technical Specifications

Item # 2RE21
Mfr. Model # 2RE21
UNSPSC #46181507
Shipping Weight 0.1 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class Unrated
Vest Size Universal
Traffic Safety Vest Color Orange/Red
Fits Chest Size 44" to 54"
Gender Unisex
Stripe Color Silver
Vest Material Polyester Mesh
Vest Closure Type Hook-and-Loop
ATPV Rating Not Rated
Vest Stripe Color Family Silver
Back Stripe Pattern None
Vest Length 24-7/16"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Number of Pockets with Closure 0
Features Polyester Mesh
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In