Check Availability
  • CONDOR 

    Orange/Red with Silver Stripe Breakaway Vest, ANSI Unrated, Hook-and-Loop Closure, Universal

  • Item # 1YAN9
  • Mfr. Model # 1YAN9
Orange/Red with Silver Stripe Breakaway Vest, ANSI Unrated, Hook-and-Loop Closure, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-visibility safety vest features a tear-away design, with hook-and-loop closures at the waist and shoulders, which allows workers to don and doff quickly. (Non-ANSI rated). The reflective bands help to increase visibility, and the polyester mesh material helps to promote air and moisture circulation.
Show More Close
 

Technical Specifications

Item # 1YAN9
Mfr. Model # 1YAN9
UNSPSC #46181507
Shipping Weight 0.35 lbs
Country of Origin China *
Item Breakaway High Visibility Vest
ANSI Class Unrated
Vest Size Universal
Traffic Safety Vest Color Orange/Red
Fits Chest Size 46" to 56"
Gender Unisex
Stripe Color Silver
Vest Material Modacrylic
Vest Closure Type Hook-and-Loop
ATPV Rating Not Rated
Vest Stripe Color Family Silver
Back Stripe Pattern Chevron
Vest Length 29"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Number of Pockets with Closure 0
Features Chevron Backed, 360 Degree Visibility, Hook-and-Loop On Both Sides and Shoulders
Standards NOT ANSI RATED
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms