Check Availability
  • CONDOR 

    Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Hook-and-Loop Closure, XL/2XL

  • Item # 1YAJ9
  • Mfr. Model # 1YAJ9
Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Hook-and-Loop Closure, XL/2XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This expandable, high-visibility safety vest features adjustable, hook-and-loop side straps that allow workers to increase or decrease size for a comfortable fit. It is manufactured with CoolDry® fabric that helps to increase airflow and minimize moisture for a comfortable fit in warm conditions. It also features 2" reflective bands to help increase visibility.
Show More Close
 

Technical Specifications

Item # 1YAJ9
Mfr. Model # 1YAJ9
UNSPSC #46181507
Shipping Weight 0.6 lbs
Country of Origin China *
Item Expandable High Visibility Vest
ANSI Class 2
Vest Size XL/2XL
Traffic Safety Vest Color Orange/Red
Fits Chest Size 54"
Gender Unisex
Stripe Color Silver
Vest Material Polyester
Vest Closure Type Hook-and-Loop
ATPV Rating Not Rated
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block
Vest Length 29"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Number of Pockets with Closure 0
Features 360 Degree Visibility, Sides Expand for Larger Workers
Standards Meets ANSI-ISEA 107-2010
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms