Check Availability
  • CONDOR 

    Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, 4XL

  • Item # 1YAG9
  • Mfr. Model # 1YAG9
Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, 4XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with your safety in mind, these vests allow you to be seen when it is most important to be highly visible. This vest is suitable for workers who have sufficient distance from traffic slower than 25 mph and who are performing activities that allow them to pay attention to oncoming traffic. This sleeveless vest has little or no reflective tape, making it ideal for delivery vehicle drivers, parking service attendants, shopping cart retrievers, warehouse employees, sidewalk maintenance workers. Polyester mesh vests are lightweight and breathable for your comfort.
Show More Close
 

Technical Specifications

Item # 1YAG9
Mfr. Model # 1YAG9
UNSPSC #46181507
Shipping Weight 0.5 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class 2
Vest Size 4XL
Traffic Safety Vest Color Orange/Red
Fits Chest Size 57-1/2"
Gender Unisex
Stripe Color Silver
Vest Material Polyester
Vest Closure Type Zipper
ATPV Rating Not Rated
Vest Stripe Color Family Orange/Red and Silver
Back Stripe Pattern U-Block
Vest Length 26"
Number of Pockets (Inside) 3
Number of Pockets (Outside) 2
Number of Pockets with Closure 0
Features 360 Degree Visibility
Standards Meets ANSI-ISEA 107-2010
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms