Check Availability
  • CONDOR 

    Orange/Red with Silver Stripe Traffic Vest, ANSI Unrated, Hook-and-Loop Closure, Universal

  • Item # 1YAC7
  • Mfr. Model # 1YAC7
Orange/Red with Silver Stripe Traffic Vest, ANSI Unrated, Hook-and-Loop Closure, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The brilliant color of this vest helps you stay visible on the job, which helps prevent injuries and accidents. Its polyester mesh material allows air and moisture circulation to keep you comfortable in warm climates. For increased visibility, there are also vertical stripes with trim on front and back.
Show More Close
 

Technical Specifications

Item # 1YAC7
Mfr. Model # 1YAC7
UNSPSC #46181507
Shipping Weight 0.12 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class Unrated
Vest Size Universal
Traffic Safety Vest Color Orange/Red
Fits Chest Size 44" to 54"
Gender Unisex
Stripe Color Silver
Vest Material Polyester Mesh
Vest Closure Type Hook-and-Loop
ATPV Rating Not Rated
Vest Stripe Color Family Green/Yellow and Silver
Back Stripe Pattern U-Block
Vest Length 18"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Number of Pockets with Closure 0
Features Elastic Side Straps
Standards NOT ANSI RATED
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms