Check Availability
  • CONDOR 

    Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, 5XL

  • Item # 11K788
  • Mfr. Model # 11K788
Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, 5XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polyester mesh material is lightweight and breathable. Reflective edging improves low-light visibility.
Show More Close
 

Technical Specifications

Item # 11K788
Mfr. Model # 11K788
UNSPSC #46181507
Shipping Weight 0.85 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class 2
Vest Size 5XL
Traffic Safety Vest Color Orange/Red
Fits Chest Size 64" to 66"
Gender Unisex
Stripe Color Silver
Vest Material Polyester Mesh
Vest Closure Type Zipper
ATPV Rating Not Rated
Vest Stripe Color Family Green/Yellow and Silver
Back Stripe Pattern U-Block
Vest Length 26"
Number of Pockets (Inside) 2
Number of Pockets (Outside) 4
Number of Pockets with Closure 3
Features Reinforced Webbing, Brilliant Trim Reflective Edging, and Grommets
Standards ANSI/ISEA 107-2010
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms