Check Availability
  • CONDOR 

    Office and Sign, In Case Of Fire, 7"x5"

  • Item # 35GG05
  • Mfr. Model # 35GG05
Office and Sign, In Case Of Fire, 7"x5"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For light-duty applications, this vinyl sign puts important information right where you want it.
Show More Close
 

Technical Specifications

Item # 35GG05
Mfr. Model # 35GG05
UNSPSC #55121704
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Office and Facility Sign
Sign Subject Matter Exit and Entrance
Height 7"
Width 5"
Sign Material Vinyl
Sign Mounting Style Surface
Header No Header
Legend In Case Of Fire Do Not Use Elevators Use Stairways
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms