Check Availability
  • CONDOR 

    Nylon Back Support with Lumbar Pad, 7-5/8" Width, XL, Black

  • Item # 6T561
  • Mfr. Model # 6T561
Nylon Back Support with Lumbar Pad, 7-5/8" Width, XL, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

A back belt comes in handy for work that can strain your lower back. With firmer, more rigid support than conventional back supports, this belt offers restricted range of motion, and includes a lumbar pad insert, making it ideal for heavy lifting.
Show More Close
 

Technical Specifications

Item # 6T561
Mfr. Model # 6T561
UNSPSC #46182201
Catalog Page 1706
Shipping Weight 1.49 lbs
Country of Origin China *
Item Back Support with Lumbar Pad
Back Support Size XL
Fits Waist Size 38" to 42"
Width 7-5/8"
Material Nylon
Suspenders None
Closure Type Single Strap
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov