Check Availability
  • CONDOR 

    Nylon Back Support with Lumbar Pad, 7-5/8" Width, 2XL, Black

  • Item # 3AR75
  • Mfr. Model # 3AR75
Nylon Back Support with Lumbar Pad, 7-5/8" Width, 2XL, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With firmer, more rigid support than conventional back supports, this belt offers a restricted range of motion, and includes a lumbar pad insert, making it ideal for heavy lifting.
Show More Close
 

Technical Specifications

Item # 3AR75
Mfr. Model # 3AR75
UNSPSC #46182201
Catalog Page 1706
Shipping Weight 1.57 lbs
Country of Origin China *
Item Back Support with Lumbar Pad
Back Support Size 2XL
Fits Waist Size 42" to 46"
Width 7-5/8"
Material Nylon
Suspenders None
Closure Type Single Strap
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions