Check Availability
  • CONDOR 

    Nuisance Dust Mask, Molded, White, Mask Size: Universal, 50PK

  • Item # 2KFY4
  • Mfr. Model # 2KFY4
  • (2)
Nuisance Dust Mask, Molded, White, Mask Size: Universal, 50PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Condor® nuisance dust mask is designed to protect against nontoxic dust and irritants. Mask includes elastic headstraps and a nose clip to hold it in place. Universal size.

• Not NIOSH approved
• Not for use with toxic mists and chemicals
Show More Close
 

Technical Specifications

Item # 2KFY4
Mfr. Model # 2KFY4
UNSPSC #46182002
Catalog Page 1758
Shipping Weight 0.74 lbs
Country of Origin China *
Item Nuisance Dust Mask
Exhalation Valve No
Nose Clip Yes
Face Seal None
Respirator Headstrap Type Single, Non-Adjustable
Mask Size Universal
Nuisance Odor Removal None
Respirator Shape Molded
Latex Content Latex Free
Individually Packaged No
Fluid Resistant No
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In