Check Availability
  • CONDOR 

    Notice, Notice, Vinyl, 7" x 10", Adhesive Surface

  • Item # 35GJ13
  • Mfr. Model # 35GJ13
Notice, Notice, Vinyl, 7" x 10", Adhesive Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For light-duty applications, this vinyl sign puts important information right where you want it.
Show More Close
 

Technical Specifications

Item # 35GJ13
Mfr. Model # 35GJ13
UNSPSC #55121718
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Notice Sign
Sign Subject Matter Notice
Height 7"
Width 10"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Notice
Header Legend Color White
Header Background Color Blue
Legend No Legend
Sign Background Color White
Printed Language English
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms