Check Availability
  • CONDOR 

    Nome Scratch-Resistant Safety Glasses , Amber Lens Color

  • Item # 4VAY7
  • Mfr. Model # 4VAY7
  • (1)
Nome  Scratch-Resistant Safety Glasses , Amber Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These seven-base curve lenses and wraparound frame combine to meet for side coverage. Safety Glasses feature antifog, clear lenses. The soft, ridged nosepiece is designed for extra comfort with less slippage, and the temple length adjusts easily for a customized fit. Replacement lenses are available.
Show More Close
 

Technical Specifications

Item # 4VAY7
Mfr. Model # 4VAY7
UNSPSC #46181802
Catalog Page 1651
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Nome(TM)
Gender Unisex
Lens Color Amber
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Spatula
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In