Check Availability
  • CONDOR 

    No Smoking, Danger, Aluminum, 24" x 36", With Mounting Holes, Not Retroreflective

  • Item # 474N81
  • Mfr. Model # 474N81
No Smoking, Danger, Aluminum, 24" x 36", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 474N81
Mfr. Model # 474N81
UNSPSC #55121704
Shipping Weight 2.654 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter No Smoking
Height 24"
Width 36"
Thickness 0.032"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Danger
Header Legend Color White
Header Background Color Black, Red
Legend NO SMOKING
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 140 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535, OSHA 29 CFR 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms