Check Availability
  • CONDOR 

    No Smoking, No Header, Aluminum, 3-1/2" x 10", With Mounting Holes, Not Retroreflective

  • Item # 474M32
  • Mfr. Model # 474M32
No Smoking, No Header, Aluminum, 3-1/2" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 474M32
Mfr. Model # 474M32
UNSPSC #55121704
Shipping Weight 0.108 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter No Smoking
Height 3-1/2"
Width 10"
Thickness 0.032"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend DESIGNATED SMOKING AREA
Sign Legend Color Black
Sign Background Color Green, White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 140 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535, OSHA 29 CFR 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms