Check Availability
  • CONDOR 

    No Smoking, No Header, Vinyl, 7" x 10", Surface

  • Item # 35GH60
  • Mfr. Model # 35GH60
No Smoking, No Header, Vinyl, 7" x 10", Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For light-duty applications, this vinyl sign puts important information right where you want it.
Show More Close
 

Technical Specifications

Item # 35GH60
Mfr. Model # 35GH60
UNSPSC #55121704
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Smoking Area Sign
Sign Subject Matter No Smoking
Height 7"
Width 10"
Sign Material Vinyl
Sign Mounting Style Surface
Header No Header
Legend Designated Smoking Area
Sign Legend Color Black, Green
Sign Background Color White
Printed Language English
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms