This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CONDOR 

    No Smoking, No Header, Aluminum, 7" x 10", Surface

  • Item # 35FY96
  • Mfr. Model # 35FY96
No Smoking, No Header, Aluminum, 7" x 10", Surface

See alternate products available online.

Product Details

For indoor and outdoor use, this abrasion- and chemical-resistant sign puts important information right where you want it.
Show More Close
 

Technical Specifications

Item # 35FY96
Mfr. Model # 35FY96
UNSPSC #55121704
Shipping Weight 0.27 lbs
Country of Origin USA *
Item No Smoking Sign
Sign Subject Matter No Smoking
Height 7"
Width 10"
Sign Material Aluminum
Sign Mounting Style Surface
Header No Header
Legend Smoking Permitted In This Area
Sign Legend Color Black
Sign Background Color White
Printed Language English
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
* This product's country of origin is subject to change

Welcome Sign In