Check Availability
No Smoking, Danger, Aluminum, 7" x 10", Surface
  • CONDOR 

    No Smoking, Danger, Aluminum, 7" x 10", Surface

  • Item # 35FY09
  • Mfr. Model # 35FY09
Qty
Invalid Quantity
Share This Product Add to List

Product Details

For indoor and outdoor use, this abrasion- and chemical-resistant sign puts important information right where you want it.
Show More Close
 

Technical Specifications

Item # 35FY09
Mfr. Model # 35FY09
UNSPSC #55121704
Shipping Weight 0.26 lbs
Country of Origin USA *
Item Danger No Smoking Sign
Sign Subject Matter No Smoking
Height 7"
Width 10"
Sign Material Aluminum
Sign Mounting Style Surface
Header Danger
Header Legend Color White
Header Background Color Black, Red, White
Legend Propane No Smoking No Open Flames
Sign Legend Color Black
Sign Background Color White
Printed Language English
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006

* This product's country of origin is subject to change

Compliance and Restrictions