Check Availability
  • CONDOR 

    No Smoking, No Header, Vinyl, 10" x 14", Adhesive Surface

  • Item # 34GL56
  • Mfr. Model # 34GL56
No Smoking, No Header, Vinyl, 10" x 14", Adhesive Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Place this facility safety sign at the point of need to help avoid confusion or misunderstanding.
Show More Close
 

Technical Specifications

Item # 34GL56
Mfr. Model # 34GL56
UNSPSC #55121704
Catalog Page 1919
Shipping Weight 0.05 lbs
Country of Origin USA *
Item No Smoking Sign
Sign Subject Matter No Smoking
Height 10"
Width 14"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header No Header
Legend Smoking Permitted In This Area
Sign Legend Color Black
Sign Background Color White
Printed Language English
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms