Check Availability
  • CONDOR 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, Black, Yellow, XL, PR 1

  • Item # 48UR35
  • Mfr. Model # 48UR35
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, Black, Yellow, XL, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Condor® safety gloves have a lightweight Kevlar® aramid fiber lining that offers cut and heat resistance good for automotive, sheet metal, and glass handling tasks. The nitrile coating protects against petroleum, acids, and solvents, and resists snags, punctures, abrasion, and cuts. The uncoated back lets your hand breathe for comfortable extended wear.
Show More Close
 

Technical Specifications

Item # 48UR35
Mfr. Model # 48UR35
UNSPSC #46181504
Catalog Page 1680
Shipping Weight 0.2 lbs
Country of Origin China *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level 3
Glove Coating Material Nitrile
Glove Lining Material - Cut Resistant Kevlar(R)
Suggested Use Environment Dry
Series Condor
Glove Size XL
Puncture Resistant Yes
Palm Material Nitrile
Color Black, Yellow
Cuff Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Foam
Glove Cut Clute
Glove Hand Style Left and Right
Glove Length 10-3/4"
Application Cable, Construction, Farming, Foundry, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms