Check Availability
  • CONDOR 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Kevlar® Lining, Gray, Yellow, XL, PR 1

  • Item # 21AH88
  • Mfr. Model # 21AH88
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Kevlar® Lining, Gray, Yellow, XL, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These comfortable gloves feature seamless lining for outstanding cut protection, and a coated palm for improved grip and extended longevity. Its excellent dexterity and resistance to sharp edges of stamped metal, glasses, plastic, or ceramics render it useful for multiple applications.
Show More Close
 

Technical Specifications

Item # 21AH88
Mfr. Model # 21AH88
UNSPSC #46181504
Catalog Page 1680
Shipping Weight 0.18 lbs
Country of Origin China *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 4
ANSI/ISEA Abrasion Level 4
ANSI/ISEA Puncture Level 0
Glove Coating Material Nitrile
Glove Lining Material - Cut Resistant Kevlar(R)
Suggested Use Environment Dry/Light Oil
Series Condor
Glove Size XL
Puncture Resistant No
Palm Material Kevlar(R)/Nitrile
Color Gray, Yellow
Cuff Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Foam
Glove Cut Clute
Glove Hand Style Left and Right
Glove Length 11"
Application Food Handling /Butchering
Abrasion Resistant Yes
ANSI Abrasion Cycles 6000
ANSI Cut Grams 2490
Finger Material Kevlar(R)/Nitrile
Finger Style Full
Gauge 13
Knuckle Padding Material Kevlar(R)
Standards ANSI/ISEA 105
Stitching Material Polyester
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms