Check Availability
  • CONDOR 

    Natural Rubber Latex Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Polyester Lining, Gray, XL, PR 1

  • Item # 29JV94
  • Mfr. Model # 29JV94
Natural Rubber Latex Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Polyester Lining, Gray, XL, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® cut-resistant gloves are recommended for oil/gas operations, maintenance and mechanics, machine repair, extrication, oil rigging, mining, automotive, electrical, HVAC, plumbing, drilling, rigging, impact, and general work. Gloves feature a wrinkled natural rubber latex coating on palm and fingertips, comfortable elastic wrist, and polyester lining. 10 ga.
Show More Close
 

Technical Specifications

Item # 29JV94
Mfr. Model # 29JV94
UNSPSC #46181504
Catalog Page 1680
Shipping Weight 0.25 lbs
Country of Origin China *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level 3
ANSI/ISEA Puncture Level 0
Glove Coating Material Natural Rubber Latex
Glove Lining Material - Cut Resistant Polyester
Suggested Use Environment Dry
Series Condor
Glove Size XL
Puncture Resistant Yes
Palm Material Natural Rubber
Color Gray
Cuff Elastic
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Crinkled
Glove Cut Clute
Glove Hand Style Left and Right
Glove Length 10-1/4"
Application Oil/Gas Operations, Machine Repair, Extrication, Mining, Automotive, Electrical, HVAC, Plumbing, Roughnecks, Drilling, Rigging, Impact, General Duties
Abrasion Resistant Yes
ANSI Abrasion Cycles Greater Than 1000
ANSI Cut Grams Greater Than 500
Finger Material Polyester/Latex
Finger Style Full
Gauge 10
Knuckle Padding Material Polyester
Standards ANSI/ISEA 105, EN388
Stitching Material Polyester
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms