Check Availability
  • CONDOR 

    Nagle Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 4VCH6
  • Mfr. Model # 4VCH6
Nagle  Scratch-Resistant Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The wraparound frames many employees prefer combined with lenses to protect eyes from debris and UV rays. Nagle Safety Glasses feature nine-base lenses and curved temples that allow for a broad 180° field of vision. Universal nosepiece.
Show More Close
 

Technical Specifications

Item # 4VCH6
Mfr. Model # 4VCH6
UNSPSC #46181802
Catalog Page 1649
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Nagle(TM)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Metallic Blue
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Metallic Blue
Temple Style Adjustable, Spatula
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms