Check Availability
  • CONDOR 

    Nagle Anti-Fog Safety Glasses, Clear Lens Color

  • Item # 4VCH9
  • Mfr. Model # 4VCH9
Nagle  Anti-Fog Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The wraparound frames many employees prefer combined with scratch-resistant lenses to protect eyes from debris and UV rays. Nagle Safety Glasses feature nine-base lenses and curved temples that allow for a broad 180° field of vision. The universal nosepiece accommodates any wearer.
Show More Close
 

Technical Specifications

Item # 4VCH9
Mfr. Model # 4VCH9
UNSPSC #46181802
Catalog Page 1649
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Nagle(TM)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Metallic Blue
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Metallic Blue
Temple Style Adjustable, Spatula
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms