Check Availability
  • CONDOR 

    N95 Disposable Respirator, Molded, White, Mask Size: Universal, 10PK

  • Item # 22EL80
  • Mfr. Model # 22EL80
N95 Disposable Respirator, Molded, White, Mask Size: Universal, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The CondorĀ® N95 particulate respirator features an adjustable aluminum nose clip. Integrated nose foam seal on respirator conforms to the face. Economical and lightweight. Built-in exhalation valve for cooler and easier breathing. OSHA recommended for tuberculosis exposure control. Elastic band and face piece are latex free. Universal size.
Show More Close
 

Technical Specifications

Item # 22EL80
Mfr. Model # 22EL80
UNSPSC #46182002
Catalog Page 1756
Shipping Weight 0.4 lbs
Country of Origin China *
Item Disposable Respirator
Respirator Filter Class N95
Exhalation Valve Yes
Nose Clip No
Face Seal None
Respirator Headstrap Type Dual, Non-Adjustable
Mask Size Universal
Nuisance Odor Removal None
Respirator Shape Molded
Latex Content Latex Free
Individually Packaged No
Fluid Resistant No
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms