Check Availability
  • CONDOR 

    Microporous Polyethylene Film Laminated, Size: Universal, Package Quantity 100

  • Item # 30C604
  • Mfr. Model # 30C604
Microporous Polyethylene Film Laminated, Size: Universal, Package Quantity 100 Hood,Pullover,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Breathable material helps provide a liquid-resistant barrier to protect you and the garments you're wearing while providing the comfort you need. Durable hood is made of a film laminated to a spunbonded nonwoven fabric to provide on-the-job protection, as well as comfort with its minimal face opening.
Show More Close
 

Technical Specifications

Item # 30C604
Mfr. Model # 30C604
UNSPSC #46181509
Catalog Page 1730
Shipping Weight 8.36 lbs
Country of Origin China *
Material Microporous Polyethylene Film Laminated
Package Quantity 100
Size Universal
Color White
Package Type Box
Item Disposable Hood
Fabric Weight 1.9 oz../sq. yd.
* This product's country of origin is subject to change

Compliance and Restrictions

View the Certificate of Conformity  for this item. (PDF)

Alternate Search Terms