Check Availability
  • CONDOR 

    Mesh Back Support with Lumbar Pad, 9-1/2" Width, M, Black

  • Item # 1M704
  • Mfr. Model # 1M704
Mesh Back Support with Lumbar Pad, 9-1/2" Width, M, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Back braces are designed to protect the lower back by reducing stress during physical activity. Its lumbar pad features breathable mesh outer shell and ventilated foam pad.
Show More Close
 

Technical Specifications

Item # 1M704
Mfr. Model # 1M704
UNSPSC #46182201
Catalog Page 1706
Shipping Weight 0.454 lbs
Country of Origin China *
Item Back Support with Lumbar Pad
Back Support Size M
Fits Waist Size 30" to 34"
Width 9-1/2"
Material Mesh
Suspenders None
Closure Type Hook and Loop
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions