Check Availability
  • CONDOR 

    Men's Arctic Bib Overall, Lining Material: Polyester, Inseam: 31", Fits Waist Size: 38-3/4", Black

  • Item # 2KTH2
  • Mfr. Model # 2KTH2
Men's Arctic Bib Overall, Lining Material: Polyester, Inseam: 31", Fits Waist Size: 38-3/4", Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These insulated overalls keep you warm and comfortable during the coldest days on the jobsite. They have a zipper-fly front with a 2-ply button, 4 side buttons, reinforced knees, and adjustable ankles and legs with a 2-button opening. Pair with a parka or jacket (available separately) for complete cold-weather protection.
Show More Close
 

Technical Specifications

Item # 2KTH2
Mfr. Model # 2KTH2
UNSPSC #46181503
Shipping Weight 4.1 lbs
Country of Origin China *
Item Arctic Bib Overall
Gender Men's
Fits Waist Size 38-3/4"
Inseam 31"
Color Black
Material 1000-Denier Cordura(R) Nylon
Lining Material Polyester
Number of Outside Pockets 10
Fabric Weight 12 oz.
Closure Type Buttons
Hammer Loop No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms