Check Availability
  • CONDOR 

    Medical and Hospital, No Header, Vinyl, 8" x 8", Adhesive Surface, Not Retroreflective

  • Item # 453L44
  • Mfr. Model # 453L44
Medical and Hospital, No Header, Vinyl, 8" x 8", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 453L44
Mfr. Model # 453L44
UNSPSC #55121718
Shipping Weight 0.026 lbs
Country of Origin USA *
Item Hospital Sign
Sign Subject Matter Medical and Hospital
Height 8"
Width 8"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header No Header
Sign Legend Color Black, White
Sign Background Color White
Printed Language English
Sign Shape Square
Legend Style Symbol
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant No
OSHA Compliant No
Symbol Radiology
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In