Check Availability
  • CONDOR 

    Medical and Hospital, No Header, Plastic, 10" x 7", With Mounting Holes, Not Retroreflective

  • Item # 453L04
  • Mfr. Model # 453L04
Medical and Hospital, No Header, Plastic, 10" x 7", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 453L04
Mfr. Model # 453L04
UNSPSC #55121718
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Hospital Sign
Sign Subject Matter Medical and Hospital
Height 10"
Width 7"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend Pathology
Sign Legend Color Black, White
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant No
OSHA Compliant No
Symbol Pathology
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms