Check Availability
  • CONDOR 

    Medical and Hospital, No Header, Vinyl, 7" x 5", Adhesive Surface

  • Item # 35GE67
  • Mfr. Model # 35GE67
Medical and Hospital, No Header, Vinyl, 7" x 5", Adhesive Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For light-duty applications, this vinyl sign puts important information right where you want it.
Show More Close
 

Technical Specifications

Item # 35GE67
Mfr. Model # 35GE67
UNSPSC #55121718
Shipping Weight 0.01 lbs
Country of Origin USA *
Item First Aid Sign
Sign Subject Matter Medical and Hospital
Height 7"
Width 5"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header No Header
Legend Aed Automated External Defibrillator
Sign Legend Color Black
Sign Background Color Red, White
Printed Language English
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms