Check Availability
  • CONDOR 

    Medical and Hospital, No Header, Plastic, 14" x 10", With Mounting Holes

  • Item # 34GH67
  • Mfr. Model # 34GH67
Medical and Hospital, No Header, Plastic, 14" x 10", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34GH67
Mfr. Model # 34GH67
UNSPSC #55121704
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Medical and Hospital
Height 14"
Width 10"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend Aed Automated External Defibrillator
Sign Legend Color Black
Sign Background Color Red, White
Printed Language English
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms