Check Availability
  • CONDOR 

    Marking Tape, Solid, Continuous Roll, 2" Width, 1 EA

  • Item # 20LP77
  • Mfr. Model # V5720WH
Marking Tape, Solid, Continuous Roll, 2" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use INCOM® Manufacturing reflective marking tape on poles, barricades, fences, buildings, roads, and more to indicate dangerous areas or roads.

• Use indoors or outdoors—adhesive sticks to most clean and dry surfaces
• Excellent daytime and nighttime visibility
• Hazard striped tape has a protective laminate cover
• 2"W continuous roll
Show More Close
 

Technical Specifications

Item # 20LP77
Mfr. Model # V5720WH
UNSPSC #31201516
Shipping Weight 2.4 lbs
Country of Origin USA *
Item Marking Tape
Pattern Solid
Safety Tape Color White
Width 2"
Roll Length 150 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 13 mil
Performance Temp. -10 Degrees to 160 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards NHTSA 49 CRS 571 DOT-C2
Diameter 7-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions