Check Availability
  • CONDOR 

    Marking Tape, Solid, Continuous Roll, 3" Width, 1 EA

  • Item # 1F025
  • Mfr. Model # 78143
Marking Tape, Solid, Continuous Roll, 3" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Reflective
Engineer-grade, 7.0 mil thickness tapes are outdoor-rated for 5 to 8 yr. For use in low-light conditions or blackouts. Minimum application temperature: 65¡F.
Warning and Marking Tape
Permanent adhesive vinyl tape can be applied to most clean, dry surfaces. Stripes and checks provide best contrast for low-light situations.
• Meet OSHA 1910.144(a) Rated as Reflectivity 1 by Federal Specification L-S-300C
Show More Close
 

Technical Specifications

Item # 1F025
Mfr. Model # 78143
UNSPSC #31201516
Shipping Weight 0.9 lbs
Country of Origin Taiwan *
Item Marking Tape
Pattern Solid
Safety Tape Color White
Width 3"
Roll Length 30 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 7 mil
Performance Temp. -40 Degrees to 200 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
* This product's country of origin is subject to change

Compliance and Restrictions