Check Availability
  • CONDOR 

    Maddog III Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 4VCA2
  • Mfr. Model # 4VCA2
Maddog  III Scratch-Resistant Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pair of safety glasses offers comfort and protection with adjustable frames and integral side shields.
Show More Close
 

Technical Specifications

Item # 4VCA2
Mfr. Model # 4VCA2
UNSPSC #46181802
Catalog Page 1648
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Maddog(TM) III
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Red/White/Blue
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Adjustable
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms