Check Availability
  • CONDOR 

    Maddog III Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 1VW10
  • Mfr. Model # 1VW10
Maddog  III Scratch-Resistant Safety Glasses, Gray Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

An integral brow bridge offers uniform strength, and a wide field of vision. Featured is a one-piece, wraparound design with adjustable temples.
Show More Close
 

Technical Specifications

Item # 1VW10
Mfr. Model # 1VW10
UNSPSC #46181802
Catalog Page 1648
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Maddog(TM) III
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Adjustable
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms