Check Availability
  • CONDOR 

    Machine Guarding, Caution, Aluminum, 14" x 10", With Mounting Holes, Not Retroreflective

  • Item # 475F47
  • Mfr. Model # 475F47
Machine Guarding, Caution, Aluminum, 14" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 475F47
Mfr. Model # 475F47
UNSPSC #55121704
Shipping Weight 0.43 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Machine Guarding
Height 14"
Width 10"
Thickness 0.032"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Caution
Header Legend Color Black
Header Background Color Yellow
Legend DO NOT OPERATE WITHOUT GUARDS IN PLACE.
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 140 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.212; OSHA 29 CFR 1926.300
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms