Check Availability
  • CONDOR 

    Long Sleeve Twill Coveralls,Navy,48

  • Item # 30J254
  • Mfr. Model # 30J254
Long Sleeve Twill Coveralls,Navy,48
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

All-purpose, lightweight work coveralls help keep you clean at dirty jobsites. No-iron twill gives you a neat professional appearance, and a soil-releasing fabric finish makes dirty coveralls easy to launder. Features 8 pockets in total, including 2 thigh pockets.
Show More Close
 

Technical Specifications

Item # 30J254
Mfr. Model # 30J254
UNSPSC #46181503
Shipping Weight 2.45 lbs
Country of Origin India *
Item Coverall
Size 48
Inseam 32-1/2"
Color Navy Blue
Fits Chest Size 48" to 50"
Insulated No
Material 65% Polyester, 35% Cotton
Hammer Loop No
Closure Type Zipper with Snap
Fabric Weight 7.13 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

View the Certificate of Conformity  for this item. (PDF)

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms