Check Availability
  • CONDOR 

    Long Sleeve Twill Coveralls,Navy,40

  • Item # 30J250
  • Mfr. Model # 30J250
Long Sleeve Twill Coveralls,Navy,40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

All-purpose, lightweight work coveralls help keep you clean at dirty jobsites. No-iron twill gives you a neat professional appearance, and a soil-releasing fabric finish makes dirty coveralls easy to launder. Features 8 pockets in total, including 2 thigh pockets.
Show More Close
 

Technical Specifications

Item # 30J250
Mfr. Model # 30J250
UNSPSC #46181503
Shipping Weight 2.15 lbs
Country of Origin India *
Item Coverall
Size 40
Inseam 30-1/2"
Color Navy Blue
Fits Chest Size 40" to 42"
Insulated No
Material 65% Polyester, 35% Cotton
Hammer Loop No
Closure Type Zipper with Snap
Fabric Weight 7.13 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

View the Certificate of Conformity  for this item. (PDF)
Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms