Check Availability
  • CONDOR 

    Lockout Hasp, Snap-On Lockout Hasp Style, Steel

  • Item # 5T591
  • Mfr. Model # 5T591
Lockout Hasp, Snap-On Lockout Hasp Style, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This safety hasp features locking holes which accommodate most standard lockout padlocks.
Show More Close
 

Technical Specifications

Item # 5T591
Mfr. Model # 5T591
UNSPSC #46171511
Catalog Page 1951
Shipping Weight 0.2 lbs
Country of Origin China *
Item Lockout Hasp
Lockout Hasp Style Snap-On
Color Red
Max. Number of Padlocks 6
Material Steel
Closed Hasp Hole Size 1-1/2"
Length 5"
Width 2-3/8"
Padlock Shackle Max. Dia. 3/8"
Legend No Legend
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms