Check Availability
  • CONDOR 

    Lockout Hasp, Snap-On Lockout Hasp Style, Aluminum

  • Item # 2CJH7
  • Mfr. Model # 2CJH7
Lockout Hasp, Snap-On Lockout Hasp Style, Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Locking holes accommodate most standard lockout padlocks.
Show More Close
 

Technical Specifications

Item # 2CJH7
Mfr. Model # 2CJH7
UNSPSC #46171511
Catalog Page 1953
Shipping Weight 0.1 lbs
Country of Origin China *
Item Lockout Hasp
Lockout Hasp Style Snap-On
Color Red
Max. Number of Padlocks 6
Material Aluminum
Closed Hasp Hole Size 1"
Length 4-3/8"
Width 1-1/2"
Padlock Shackle Max. Dia. 3/8"
Nonsparking Yes
Standards OSHA 1910.147
OSHA Compliant Yes
Legend No Legend
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms