Check Availability
  • CONDOR 

    Lightweight Nylon Hairnet, 20" Diameter, Size: Universal, Package Quantity 100

  • Item # 1TTU7
  • Mfr. Model # 1TTU7
  • (1)
Lightweight Nylon Hairnet, 20" Diameter, Size: Universal, Package Quantity 100 Hairnet,White,Universal,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

21"-dia. hairnet from CondorĀ® keeps hair out of your eyes and away from your work. Lightweight polyester mesh with an elastic headband for a comfortable, nonslip fit. Latex free. Universal size fits most.
Show More Close
 

Technical Specifications

Item # 1TTU7
Mfr. Model # 1TTU7
UNSPSC #46181707
Catalog Page 1730
Shipping Weight 0.75 lbs
Country of Origin China *
Hair and Beard Nets Item Hairnet
Material Lightweight Nylon
Package Quantity 100
Size Universal
Color White
Metal Detectable No
Diameter 20"
Contains Latex Yes
Lint-Free No
Package Type Bag
Item Hairnet
Fabric Weight 0.47 oz./sq. yd.
* This product's country of origin is subject to change

Compliance and Restrictions