Check Availability
  • CONDOR 

    Lightweight Nylon Hairnet, 21" Diameter, Size: Universal, Package Quantity 144

  • Item # 1TTU3
  • Mfr. Model # 1TTU3
Lightweight Nylon Hairnet, 21" Diameter, Size: Universal, Package Quantity 144
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These latex-free bouffant caps are designed to prevent product contamination while keeping hair contained and safely out of wearers' eyes. They feature nylon honeycomb netting construction with an elastic headband for a comfortable, nonslip fit.
Show More Close
 

Technical Specifications

Item # 1TTU3
Mfr. Model # 1TTU3
UNSPSC #46181707
Shipping Weight 0.55 lbs
Country of Origin China *
Hair and Beard Nets Item Hairnet
Material Lightweight Nylon
Package Quantity 144
Size Universal
Color Dark Brown
Metal Detectable No
Diameter 21"
Contains Latex Yes
Lint-Free No
Package Type Bag
Item Hairnet
Fabric Weight 0.0128 oz./sq. yd.
Series D2141
* This product's country of origin is subject to change

Welcome Sign In