Check Availability
  • CONDOR 

    LeatherWelding Bib Apron, Length 36", Webbing and Snap Buckle Closure Type

  • Item # 5T179
  • Mfr. Model # 5T179
LeatherWelding Bib Apron, Length 36", Webbing and Snap Buckle Closure Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This leather welding bib apron features Kevlar®-sewn, select cowhide. Steel rivet reinforcements have also been added to critical areas prone to increased wear. The leather is inherently flame-retardant and not treated. It secures around the neck and waist with webbing and a snap buckle to provide chest-to-knee protection.
Show More Close
 

Technical Specifications

Item # 5T179
Mfr. Model # 5T179
UNSPSC #46181501
Catalog Page 1716
Shipping Weight 1.5 lbs
Country of Origin China *
Item Welding Bib Apron
Material Leather
Length 36"
Width 24"
Closure Type Webbing and Snap Buckle
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms