Check Availability
  • CONDOR 

    Laser Hazard, Danger, Fiberglass, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 451T16
  • Mfr. Model # 451T16
Laser Hazard, Danger, Fiberglass, 10" x 14", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Each Condor® facility safety sign indicates general rules related to health, first aid, medical equipment, sanitation, housekeeping, and safety.

• Long-lasting fiberglass material is great for outdoors or for harsh environments
• Legend: DANGER Laser Light
• Mounting holes
Show More Close
 

Technical Specifications

Item # 451T16
Mfr. Model # 451T16
UNSPSC #55121704
Catalog Page 1921
Shipping Weight 0.588 lbs
Country of Origin USA *
Item Laser Warning Sign
Height 10"
Width 14"
Thickness 0.060"
Sign Material Fiberglass
Sign Mounting Style With Mounting Holes
Header Danger
Header Legend Color Black
Header Background Color White
Legend Laser Light
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 212 Degrees F
ANSI Compliant No
OSHA Compliant No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms