Check Availability
  • CONDOR 

    Knit Gloves, Polyester Material, Knit Wrist Cuff, White, Glove Size: L

  • Item # 6AH35
  • Mfr. Model # 6AH35
Knit Gloves, Polyester Material, Knit Wrist Cuff, White, Glove Size: L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ambidextrous with seamless construction. Knit stretches for fit and breathability. Gloves are for use in the electronics industry, painting, and delicate parts handling.
Show More Close
 

Technical Specifications

Item # 6AH35
Mfr. Model # 6AH35
UNSPSC #46181504
Catalog Page 1698
Shipping Weight 0.15 lbs
Country of Origin Pakistan *
Item Knit Gloves
Material Polyester
Glove Coating Material Uncoated
Color White
Cuff Knit Wrist
Glove Size L
Glove Coating Coverage None
Glove Style Knit
Gauge 7
Application Electronics Industry, Painting and Delicate Parts handling
Glove Coating Finish None
Glove Color Family White
Finger Style Full Finger
Thumb Style Wing
* This product's country of origin is subject to change

Welcome Sign In