Check Availability
  • CONDOR 

    Knit Gloves, Polyester/Cotton Material, Knit Wrist Cuff, Gray, Glove Size: L

  • Item # 5PE87
  • Mfr. Model # 5PE87
Knit Gloves, Polyester/Cotton Material, Knit Wrist Cuff, Gray, Glove Size: L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ambidextrous with seamless construction. Knit stretches for fit and breathability. Gloves allow comfort while reducing hand fatigue.
Show More Close
 

Technical Specifications

Item # 5PE87
Mfr. Model # 5PE87
UNSPSC #46181504
Catalog Page 1698
Shipping Weight 1.25 lbs
Country of Origin Pakistan *
Item Knit Gloves
Fabric Weight Standard Weight
Material Polyester/Cotton
Glove Coating Material Uncoated
Color Gray
Cuff Knit Wrist
Glove Size L
Glove Coating Coverage None
Glove Style Knit
Gauge 7
Application Assembly, Parts Handling, General Maintenance and Material Handling
Glove Coating Finish None
Glove Color Family Gray
Finger Style Full Finger
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms