Check Availability
  • CONDOR 

    Knit Gloves, Polyester/Cotton Material, Knit Wrist Cuff, White, Glove Size: L

  • Item # 5JK52
  • Mfr. Model # 5JK52
Knit Gloves, Polyester/Cotton Material, Knit Wrist Cuff, White, Glove Size: L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Seamless construction provides a comfortable fit and prevents snagging, while helping reduce hand fatigue. Poly/cotton knit stretches for fit and breathability. Ambidextrous design.
Show More Close
 

Technical Specifications

Item # 5JK52
Mfr. Model # 5JK52
UNSPSC #46181504
Catalog Page 1698
Shipping Weight 0.15 lbs
Country of Origin Pakistan *
Item Knit Gloves
Material Polyester/Cotton
Glove Coating Material Uncoated
Color White
Cuff Knit Wrist
Glove Size L
Glove Coating Coverage None
Glove Style Knit
Gauge 7
Application Assembly, Parts Handling, General Maintenance and Material Handling
Glove Coating Finish None
Glove Color Family White
Finger Style Full Finger
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms