Check Availability
  • CONDOR 

    Knit Gloves, Polyester/Cotton Material, Knit Wrist Cuff, Natural, Glove Size: S

  • Item # 4NMU8
  • Mfr. Model # 4NMU8
Knit Gloves, Polyester/Cotton Material, Knit Wrist Cuff, Natural, Glove Size: S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Seamless construction provides a comfortable fit and prevents snagging. Knit stretches for fit and breathability. Ambidextrous design. Polyster/Cotton allows confort while reducing hand fatigue.
Show More Close
 

Technical Specifications

Item # 4NMU8
Mfr. Model # 4NMU8
UNSPSC #46181504
Catalog Page 1698
Shipping Weight 17.87 lbs
Country of Origin Pakistan *
Item Knit Gloves
Material Polyester/Cotton
Glove Coating Material Uncoated
Color Natural
Cuff Knit Wrist
Glove Size S
Glove Coating Coverage None
Glove Style Knit
Gauge 7
Application General Maintenance and Material Handling
Glove Coating Finish None
Glove Color Family Neutral
Finger Style Full Finger
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms