Check Availability
  • CONDOR 

    Knit Gloves, Acrylic Material, Knit Wrist Cuff, High Visibility Orange/Black, Glove Size: S

  • Item # 4NMK8
  • Mfr. Model # 4NMK8
Knit Gloves, Acrylic Material, Knit Wrist Cuff, High Visibility Orange/Black, Glove Size: S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gloves coated on both sides are fully reversible for extended wear. Seamless construction with knit wrist for a close, comfortable fit and enhanced dexterity.
Show More Close
 

Technical Specifications

Item # 4NMK8
Mfr. Model # 4NMK8
UNSPSC #46181504
Catalog Page 1698
Shipping Weight 0.17 lbs
Country of Origin Pakistan *
Item Knit Gloves
Material Acrylic
Glove Coating Material PVC
Color High Visibility Orange/Black
Cuff Knit Wrist
Glove Size S
Glove Coating Coverage Full
Glove Style Knit
Gauge 7
Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
Glove Coating Finish Dotted
Glove Color Family Orange
Finger Style Full Finger
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms