Check Availability
  • CONDOR 

    Knit Gloves, Acrylic Material, Knit Wrist Cuff, High Visibility Yellow/Black, Glove Size: XS

  • Item # 4NMK3
  • Mfr. Model # 4NMK3
Knit Gloves, Acrylic Material, Knit Wrist Cuff, High Visibility Yellow/Black, Glove Size: XS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Gloves coated on both sides are fully reversible for extended wear. Seamless construction with knit wrist for a close, comfortable fit and enhanced dexterity.
Show More Close
 

Technical Specifications

Item # 4NMK3
Mfr. Model # 4NMK3
UNSPSC #46181504
Catalog Page 1698
Shipping Weight 0.16 lbs
Country of Origin Pakistan *
Item Knit Gloves
Material Acrylic
Glove Coating Material PVC
Color High Visibility Yellow/Black
Cuff Knit Wrist
Glove Size XS
Glove Coating Coverage Full
Glove Style Knit
Gauge 7
Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
Glove Coating Finish Dotted
Glove Color Family Yellow
Finger Style Full Finger
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms